Zoro Homepage

CHEMICAL METHYL RED 0.1 PERCENT 500ML

  • Mfr # LC171201

  • Zoro # G503615180


product price: $43.69
/ea

Key Features

Chemical Grade
Lab
Chemical Container Size
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-SO42 C,D
Concentration
0.1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC171201
Zoro #
G503615180
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Item
Methyl Red Indicator - Pink to Yellow
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
4500-SO42 C,D
Concentration
0.1%
Shelf Life
24 mo
Standards
APHA 4500-SO4²¿ C,D, ASTM 1067-11 B
Chemical Container Material
Plastic
Special Information
pH 4.2 to 6.3 Pink to Yellow
Chemical Container Type
Bottle
CAS Number
7732-18-5, 845-10-3
Chemical Formula
C15H15N3O2
Product Type
Methyl Red Indicator - Pink to Yellow
Container Type
Bottle
Features
pH 4.2 to 6.3 Pink to Yellow
REMOVE - Previous PI Node
M
Container Material
Plastic
Volume
500 mL
Quantity
500
Form
Liquid
Application
Titration

Description

Methyl Red Indicator - Pink to Yellow, Concentration 0.1 Percent, CAS Number 7732-18-5, 845-10-3, Chemical Formula C15H15N3O2, APHA 4500-SO42 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-SO4�� C,D, ASTM 1067-11 B, Special Information pH 4.2 to 6.3 Pink to Yellow

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.