Zoro Homepage

CHEMICAL METHYL RED 1.0PCT AQ 125ML

  • Mfr # LC171407

  • Zoro # G706002466


product price: $24.39
/ea

Key Features

Chemical Container Size
125 mL
Chemical Container Material
Plastic
Chemical Formula
C15H15N3O2
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC171407
Zoro #
G706002466
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Material
Plastic
Chemical Formula
C15H15N3O2
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Methyl Red Indicator - Pink to Yellow
Concentration
1%
Chemical Grade
Lab
Shelf Life
24 mo
Special Information
pH 4.2 to 6.3 Pink to Yellow
CAS Number
7732-18-5, 845-10-3
Chemical Container Type
Bottle
Product Type
Methyl Red Indicator - Pink to Yellow
REMOVE - Previous PI Node
M
Form
Liquid
Container Type
Bottle
Volume
125 mL
Features
pH 4.2 to 6.3 Pink to Yellow
Quantity
125
Application
Titration
Container Material
Plastic

Description

Methyl Red Indicator - Pink to Yellow, Concentration 1 Percent, CAS Number 7732-18-5, 845-10-3, Chemical Formula C15H15N3O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 4.2 to 6.3 Pink to Yellow

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.