Zoro Homepage

CHEMICAL METHYL VIOLET 0.02PCT AQ

  • Mfr # LC172001

  • Zoro # G603616292


product price: $44.79
/ea

Key Features

Chemical Formula
C24H28N3Cl
Special Information
pH 0.0 to 1.4 Green to Blue
CAS Number
7732-18-5, 8004-87-3
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC172001
Zoro #
G603616292
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl Violet - Green to Blue
Chemical Formula
C24H28N3Cl
Special Information
pH 0.0 to 1.4 Green to Blue
CAS Number
7732-18-5, 8004-87-3
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Methyl Violet - Green to Blue
Concentration
0.02%
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
Lab
Quantity
500
Features
pH 0.0 to 1.4 Green to Blue
Volume
500 mL
Container Material
Plastic
REMOVE - Previous PI Node
M
Container Type
Bottle
Application
Titration
Form
Liquid

Description

Methyl Violet - Green to Blue, Concentration 0.02 Percent, CAS Number 7732-18-5, 8004-87-3, Chemical Formula C24H28N3Cl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 0.0 to 1.4 Green to Blue

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.