CHEMICAL METHYL VIOLET 10G
Mfr # LC171907
Zoro # G003616380
product price: $31.49
/eaKey Features
Chemical Container Material
Amber Glass
Molecular Weight
393.96
Chemical Formula
C24H28N3Cl
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC171907
Zoro #
G003616380
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 g
Details
Chemical Container Material
Amber Glass
Molecular Weight
393.96
Item
Methyl Violet
Chemical Formula
C24H28N3Cl
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
8004-87-3
Shelf Life
24 mo
Description
Methyl Violet, CAS Number 8004-87-3, Molecular Weight 393.96, Chemical Formula C24H28N3Cl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.