Zoro Homepage

CHEMICAL METHYLEN B-LOEFFLER 500ML

  • Mfr # LC169601

  • Zoro # G203615046


product price: $37.29
/ea

Key Features

Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC169601
Zoro #
G203615046
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Methylene Blue - Loeffler
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Product Type
Methylene Blue - Loeffler
Form
Liquid
Chemical Formula
C16H18ClN3S
REMOVE - Previous PI Node
M
CAS Number
64-17-5, 67-56-1, 7732-18-5
Standards
Traceable to NIST
Container Type
Bottle
Quantity
500
Container Material
Plastic
Volume
500 mL

Description

Methylene Blue - Loeffler, CAS Number 64-17-5, 67-56-1, 7732-18-5, Chemical Formula C16H18ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.