Zoro Homepage

CHEMICAL METHYLENE BLUE 0.1PCT AQ 1L

  • Mfr # LC169002

  • Zoro # G703615416


product price: $51.19
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Methylene Blue
Chemical Formula
C16H18ClN3S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC169002
Zoro #
G703615416
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
24 mo
Chemical Container Type
Bottle
Item
Methylene Blue
Chemical Container Material
Plastic
Product Type
Methylene Blue
Chemical Formula
C16H18ClN3S
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.1%
Calibration Certificate
NIST
CAS Number
61-73-4, 7732-18-5
Chemical Grade
Lab
Application
Titration
Volume
1 L
REMOVE - Previous PI Node
M
Quantity
1
Container Material
Plastic
Standards
Traceable to NIST
Form
Liquid
Container Type
Bottle

Description

Methylene Blue, Concentration 0.1 Percent, CAS Number 61-73-4, 7732-18-5, Chemical Formula C16H18ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.