Zoro Homepage

CHEMICAL METHYLENE BLUE 1PCT AQ 500ML

  • Mfr # LC169401

  • Zoro # G303616332


product price: $37.79
/ea

Key Features

Chemical Container Type
Bottle
Product Type
Methylene Blue
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
61-73-4, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC169401
Zoro #
G303616332
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Item
Methylene Blue
Product Type
Methylene Blue
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
61-73-4, 7732-18-5
Shelf Life
24 mo
Concentration
1%
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Formula
C16H18ClN3S
Volume
500 mL
Container Material
Plastic
Quantity
500
Standards
Traceable to NIST
Form
Liquid
REMOVE - Previous PI Node
M
Container Type
Bottle

Description

Methylene Blue, Concentration 1 Percent, CAS Number 61-73-4, 7732-18-5, Chemical Formula C16H18ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.