CHEMICAL METHYLENE BLUE 25G
Mfr # LC168508
Zoro # G303615106
product price: $46.59
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
61-73-4
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC168508
Zoro #
G303615106
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
61-73-4
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Chemical Formula
C16H18ClN3S
Product Type
Methylene Blue
Molecular Weight
319.85
Item
Methylene Blue
Container Type
Bottle
REMOVE - Previous PI Node
M
Container Material
Amber Glass
Volume
25 g
Form
Powder
Quantity
25
Description
Methylene Blue, CAS Number 61-73-4, Molecular Weight 319.85, Chemical Formula C16H18ClN3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.