Zoro Homepage

CHEMICAL METHYLENE BLUE REAGENT 1L

  • Mfr # LC169702

  • Zoro # G903616022


product price: $68.39
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Material
Plastic
Special Information
Surfactants
Product Type
Methylene Blue - for Surfactants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC169702
Zoro #
G903616022
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Item
Methylene Blue - for Surfactants
Chemical Grade
Lab
Chemical Container Material
Plastic
Special Information
Surfactants
Product Type
Methylene Blue - for Surfactants
Chemical Container Type
Bottle
Shelf Life
24 mo
APHA
5540 C
REMOVE - Previous PI Node
M
Container Type
Bottle
Chemical Formula
C16H18ClN3S
Container Material
Plastic
CAS Number
7558-80-7, 7664-93-9, 7732-18-5
Quantity
1
Standards
APHA 5540 C
Form
Liquid
Volume
1 L
Features
For Surfactants

Description

Methylene Blue - for Surfactants, CAS Number 7558-80-7, 7664-93-9, 7732-18-5, Chemical Formula C16H18ClN3S, APHA 5540 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5540 C, Special Information Surfactants

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.