Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL MICRCOSMC SALT SOLUTION 500ML

  • Mfr # LC169811

  • Zoro # G703615430


product price: $53.59
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Standards
TAPPI T421 om-97
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Special Information
TAPPI T421 om-97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC169811
Zoro #
G703615430
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Standards
TAPPI T421 om-97
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Special Information
TAPPI T421 om-97
Chemical Grade
Lab
Item
Microcosmic Salt Solution

Description

Microcosmic Salt Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T421 om-97, Special Information TAPPI T421 om-97

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.