CHEMICAL MLYBDN AA STANDARD 1000PPM 125
Mfr # LC174007
Zoro # G903615414
product price: $32.79
/eaKey Features
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Size
125 mL
Concentration
1000 ppm
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC174007
Zoro #
G903615414
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
125 mL
Details
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
1000 ppm
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Special Information
1mL = 1mg Mo
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Molybdenum AA Standard, 1000 ppm
Shelf Life
24 mo
Description
Molybdenum AA Standard, 1000 ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 1mL = 1mg Mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.