CHEMICAL MLYBDN AA STANDARD 1000PPM 500
Mfr # LC174001
Zoro # G903615629
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
NIST
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Concentration
1000 ppm
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC174001
Zoro #
G903615629
UPC #
-
Country of Origin
Canada
Dimensions
Chemical Container Size
500 mL
Details
Calibration Certificate
NIST
Item
Molybdenum AA Standard, 1000 ppm
Chemical Container Type
Bottle
Concentration
1000 ppm
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
1mL = 1mg Mo
Shipping Restrictions
Chemical Not Regulated For Transport
Description
Molybdenum AA Standard, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 1mL = 1mg Mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.