Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL MORIN SOLUTION 125ML

  • Mfr # LC174207

  • Zoro # G903615285


product price: $47.59
/ea

Key Features

Chemical Container Material
Plastic
Standards
TAPPI T421 om-97
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993
Special Information
TAPPI T421 om-97
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC174207
Zoro #
G903615285
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Material
Plastic
Standards
TAPPI T421 om-97
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993
Special Information
TAPPI T421 om-97
Chemical Container Type
Bottle
Chemical Grade
Lab
Item
Morin Solution

Description

Morin Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993, Standards TAPPI T421 om-97, Special Information TAPPI T421 om-97

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.