Zoro Homepage

CHEMICAL MORPHOLINE ACS 500ML

  • Mfr # LC174401

  • Zoro # G105920804


product price: $62.29
/ea

Key Features

Chemical Formula
C4H9NO
Chemical Container Size
500 mL
Molecular Weight
87.12
Chemical Grade
ACS
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC174401
Zoro #
G105920804
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Morpholine
Chemical Formula
C4H9NO
Molecular Weight
87.12
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
110-91-8
Shipping Restrictions
DOT - MORPHOLINE/UN2054

Description

Morpholine, CAS Number 110-91-8, Molecular Weight 87.12, Chemical Formula C4H9NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shipping Restrictions DOT - MORPHOLINE/UN2054

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.