CHEMICAL MRPHLN STANDARD 1000PPM 500ML
Mfr # LC174501
Zoro # G203615282
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C4H9NO
CAS Number
110-91-8
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC174501
Zoro #
G203615282
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Morpholine Standard, 1000 ppm
Chemical Formula
C4H9NO
CAS Number
110-91-8
Calibration Certificate
NIST
Shelf Life
6 mo
Special Information
1ml = 1mg
Chemical Grade
Lab
Concentration
1000 ppm
Shipping Restrictions
Chemical Not Regulated For Transport
Description
Morpholine Standard, Concentration 1000 ppm, CAS Number 110-91-8, Chemical Formula C4H9NO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information 1ml = 1mg
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.