CHEMICAL MRXD INDICATOR 0.15PCT 125ML
Mfr # LC175007
Zoro # G203616500
product price: $40.69
/eaKey Features
Chemical Container Size
125 mL
Special Information
Calcium
APHA
3500-Ca B
Chemical Container Type
Bottle
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC175007
Zoro #
G203616500
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Special Information
Calcium
APHA
3500-Ca B
Chemical Container Type
Bottle
Chemical Grade
Lab
Item
Murexide Indicator - in Ethylene Glycol for Calcium
Concentration
0.15%
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Murexide Indicator - in Ethylene Glycol for Calcium
Chemical Container Material
Amber Glass
Shelf Life
12 mo
Standards
APHA 3500-Ca B
REMOVE - Previous PI Node
M
Form
Liquid
Volume
125 mL
CAS Number
107-21-1, 3051-09-0
Quantity
125
Chemical Formula
C8H8N6O6
Container Material
Amber Glass
Container Type
Bottle
Features
For Calcium
Description
Murexide Indicator - in Ethylene Glycol for Calcium, Concentration 0.15 Percent, CAS Number 107-21-1, 3051-09-0, Chemical Formula C8H8N6O6, APHA 3500-Ca B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Ca B, Special Information Calcium
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.