CHEMICAL MTHLN BLUE 0.1PCT AQ 500ML
Mfr # LC169001
Zoro # G903615254
product price: $33.29
/eaKey Features
Product Type
Methylene Blue
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC169001
Zoro #
G903615254
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Product Type
Methylene Blue
Chemical Grade
Lab
Item
Methylene Blue
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C16H18ClN3S
CAS Number
61-73-4, 7732-18-5
Shelf Life
24 mo
Calibration Certificate
NIST
Concentration
0.1%
Container Material
Plastic
Quantity
500
REMOVE - Previous PI Node
M
Form
Liquid
Container Type
Bottle
Volume
500 mL
Standards
Traceable to NIST
Description
Methylene Blue, Concentration 0.1 Percent, CAS Number 61-73-4, 7732-18-5, Chemical Formula C16H18ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.