Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL MTHLN BLUE 1PCT IN ETOH 125

  • Mfr # LC169207

  • Zoro # G103615306


product price: $30.29
/ea

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST
Shelf Life
24 mo
Product Type
Methylene Blue - in Ethanol
Shipping Restrictions
Dot - Ethanol Solution/UN1170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC169207
Zoro #
G103615306
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Type
Bottle
Calibration Certificate
NIST
Shelf Life
24 mo
Product Type
Methylene Blue - in Ethanol
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Methylene Blue - in Ethanol
Concentration
1%
Chemical Formula
C16H18ClN3S
CAS Number
64-17-5, 67-56-1, 67-63-0
Standards
Traceable to NIST
Container Material
Plastic
Form
Liquid
Volume
125 mL
Quantity
125
REMOVE - Previous PI Node
M
Container Type
Bottle

Description

Methylene Blue - in Ethanol, Concentration 1 Percent, CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula C16H18ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.