CHEMICAL MTHLN BLUE 1PCT IN ETOH 500
Mfr # LC169201
Zoro # G003615086
product price: $46.99
/eaKey Features
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC169201
Zoro #
G003615086
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
Dot - Ethanol Solution/UN1170
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
1%
Item
Methylene Blue - in Ethanol
Shelf Life
24 mo
Product Type
Methylene Blue - in Ethanol
Volume
500 mL
Chemical Formula
C16H18ClN3S
CAS Number
64-17-5, 67-56-1, 67-63-0
Standards
Traceable to NIST
Container Type
Bottle
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
M
Quantity
500
Description
Methylene Blue - in Ethanol, Concentration 1 Percent, CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula C16H18ClN3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Ethanol Solution/UN1170, Standards Traceable to NIST
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.