Zoro Homepage

CHEMICAL MTHYL ORANGE 0.05PCT AQ 500ML

  • Mfr # LC170001

  • Zoro # G203616265


product price: $23.99
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
547-58-0, 7732-18-5
Chemical Formula
C14H14N3NaO3S
Chemical Container Material
Plastic
Special Information
pH 3.2 to 4.4 Red to Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC170001
Zoro #
G203616265
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Item
Methyl Orange Indicator
CAS Number
547-58-0, 7732-18-5
Chemical Formula
C14H14N3NaO3S
Chemical Container Material
Plastic
Special Information
pH 3.2 to 4.4 Red to Yellow
Shelf Life
24 mo
Standards
APHA 5530 B, 4500-P B, ASTM D1067-11 B
APHA
5530 B, 4500-P B
Product Type
Methyl Orange Indicator
Chemical Container Type
Bottle
Chemical Grade
Lab
Features
pH 3.2 to 4.4 Red to Yellow
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
M
Volume
500 mL
Application
Titration
Container Type
Bottle
Quantity
500

Description

Methyl Orange Indicator, Concentration Not Applicable, CAS Number 547-58-0, 7732-18-5, Chemical Formula C14H14N3NaO3S, APHA 5530 B, 4500-P B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 5530 B, 4500-P B, ASTM D1067-11 B, Special Information pH 3.2 to 4.4 Red to Yellow

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.