Zoro Homepage

CHEMICAL MTHYL R-METHYLENE BLUE 500ML

  • Mfr # LC171701

  • Zoro # G803615415


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
APHA
4500-NH C, 4500-N(org) B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC171701
Zoro #
G803615415
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
APHA
4500-NH C, 4500-N(org) B
Item
Methyl Red-Methylene Blue
Standards
ASTM D3590-02
Special Information
Mixed Indicator, For Nitrogen (Ammonia), For Nitrogen (Organic)
Shelf Life
1 mo

Description

Methyl Red-Methylene Blue, APHA 4500-NH C, 4500-N(org) B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 1 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170, Standards ASTM D3590-02, Special Information Mixed Indicator, For Nitrogen (Ammonia), For Nitrogen (Organic)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.