Zoro Homepage

CHEMICAL MUREXIDE 5G

  • Mfr # LC174907

  • Zoro # G403614979


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H8N6O6
Chemical Container Size
5 g
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Molecular Weight
284.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC174907
Zoro #
G403614979
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Chemical Formula
C8H8N6O6
Chemical Container Material
Amber Glass
Chemical Grade
ACS
Molecular Weight
284.19
Product Type
Murexide Indicator
CAS Number
3051-09-0
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Murexide Indicator
Chemical Container Type
Bottle
Container Type
Bottle
Form
Powder
REMOVE - Previous PI Node
M
Volume
5 g
Quantity
5
Standards
ACS
Container Material
Amber Glass

Description

Murexide Indicator, CAS Number 3051-09-0, Molecular Weight 284.19, Chemical Formula C8H8N6O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.