Zoro Homepage

CHEMICAL MUREXIDE INDICATOR DRYING

  • Mfr # LC175101

  • Zoro # G703616024


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Special Information
Calcium
Product Type
Murexide Indicator - in Sodium Chloride for Calcium
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC175101
Zoro #
G703616024
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Grade
Lab
Special Information
Calcium
Item
Murexide Indicator - in Sodium Chloride for Calcium
Product Type
Murexide Indicator - in Sodium Chloride for Calcium
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
3500-Ca B
Chemical Container Material
Plastic
Shelf Life
36 mo
Quantity
500
Application
Titration
Standards
APHA 3500-Ca B
Features
For Calcium
Form
Powder
Container Type
Bottle
REMOVE - Previous PI Node
M
CAS Number
3051-09-0, 7647-14-5
Container Material
Plastic
Chemical Formula
C8H8N6O6
Volume
500 g

Description

Murexide Indicator - in Sodium Chloride for Calcium, CAS Number 3051-09-0, 7647-14-5, Chemical Formula C8H8N6O6, APHA 3500-Ca B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Ca B, Special Information Calcium

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.