CHEMICAL NACL 0.0141 NORMAL 500 ML
Mfr # LC130101
Zoro # G906002501
product price: $32.59
/eaKey Features
Concentration
500ppm (0.0141N)
Chemical Container Type
Bottle
Chemical Formula
NaCl
APHA
4500-Cl- B,C,D
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC130101
Zoro #
G906002501
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
500ppm (0.0141N)
Chemical Container Type
Bottle
Chemical Formula
NaCl
Item
Chloride Standard, 500ppm (0.0141N)
APHA
4500-Cl- B,C,D
Calibration Certificate
NIST
Shelf Life
24 mo
CAS Number
7647-14-5
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Special Information
1ml = 0.5mg Cl-
Chemical Grade
Lab
Chemical Container Material
Plastic
Description
Chloride Standard, Concentration 500ppm (0.0141N), CAS Number 7647-14-5, Chemical Formula NaCl, APHA 4500-Cl- B,C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1ml = 0.5mg Cl-
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.