Zoro Homepage

CHEMICAL NACL 0.025N 500ML

  • Mfr # LC235501

  • Zoro # G603616063


product price: $39.29
/ea

Key Features

Calibration Certificate
NIST
Standards
ASTM D512-12 A, B, Traceable to NIST
Product Type
Sodium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC235501
Zoro #
G603616063
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Standards
ASTM D512-12 A, B, Traceable to NIST
Product Type
Sodium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Sodium Chloride
Concentration
0.025 N (0.025 M)
Chemical Container Type
Bottle
Special Information
For Chloride
Chemical Formula
NaCl
Chemical Container Material
Plastic
CAS Number
7647-14-5, 7732-18-5
Shelf Life
31 mo
Chemical Grade
Lab
REMOVE - Previous PI Node
S
Container Material
Plastic
Features
For Chloride
Quantity
500
Application
Titration
Volume
500 mL
Form
Liquid
Container Type
Bottle

Description

Sodium Chloride, Concentration 0.025 N (0.025 M), CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 31 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D512-12 A, B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.