CHEMICAL NACL 0.1 NORMAL 1 LITER
Mfr # LC235702
Zoro # G903615827
product price: $46.89
/eaKey Features
Concentration
0.1 N (0.1 M)
Chemical Formula
NaCl
Chemical Container Type
Bottle
CAS Number
7647-14-5, 7732-18-5
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC235702
Zoro #
G903615827
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Concentration
0.1 N (0.1 M)
Chemical Formula
NaCl
Chemical Container Type
Bottle
CAS Number
7647-14-5, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Sodium Chloride
Item
Sodium Chloride
Calibration Certificate
NIST
Volume
1 L
Container Type
Bottle
Standards
Traceable to NIST
Form
Liquid
Quantity
1
Shelf Life
24 mo
Container Material
Plastic
Application
Titration
REMOVE - Previous PI Node
S
Description
Sodium Chloride, Concentration 0.1 N (0.1 M), CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.