CHEMICAL NACL 0.1 NORMAL 500 ML
Mfr # LC235701
Zoro # G703615614
product price: $34.19
/eaKey Features
Chemical Container Type
Bottle
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
Lab
Concentration
0.1 N (0.1 M)
Product Type
Sodium Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC235701
Zoro #
G703615614
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Container Type
Bottle
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
Lab
Concentration
0.1 N (0.1 M)
Product Type
Sodium Chloride
Chemical Container Material
Plastic
Calibration Certificate
NIST
Item
Sodium Chloride
Chemical Formula
NaCl
Container Type
Bottle
Volume
500 mL
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Form
Liquid
Container Material
Plastic
Quantity
500
Shelf Life
24 mo
Application
Titration
Description
Sodium Chloride, Concentration 0.1 N (0.1 M), CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.