Zoro Homepage

CHEMICAL NACL 0.85 PERCENT W/V 20L

  • Mfr # LC234505

  • Zoro # G603614991


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Special Information
Non-Sterile
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
20 L
CAS Number
7647-14-5, 7732-18-5
Concentration
0.85% w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC234505
Zoro #
G603614991
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Special Information
Non-Sterile
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7647-14-5, 7732-18-5
Concentration
0.85% w/v
Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Formula
NaCl
Item
Sodium Chloride
Chemical Grade
Lab
Product Type
Sodium Chloride
Calibration Certificate
NIST
Shelf Life
24 mo
Volume
20 L
Container Type
Box
REMOVE - Previous PI Node
S
Container Material
Plastic
Features
Non-Sterile
Quantity
20
Form
Liquid
Standards
Traceable to NIST

Description

Sodium Chloride, Concentration 0.85 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.