Zoro Homepage

CHEMICAL NACL 0.85 PERCENT W/V 4L

  • Mfr # LC234504

  • Zoro # G906002556


product price: $41.19
/ea

Key Features

Chemical Container Size
4 L
Chemical Formula
NaCl
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC234504
Zoro #
G906002556
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Formula
NaCl
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7647-14-5, 7732-18-5
Product Type
Sodium Chloride
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
0.85% w/v
Special Information
Non-Sterile
Item
Sodium Chloride
Form
Liquid
Features
Non-Sterile
Volume
4 L
Standards
Traceable to NIST
Container Material
Plastic
Quantity
1
Container Type
Bottle
REMOVE - Previous PI Node
S

Description

Sodium Chloride, Concentration 0.85 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.