CHEMICAL NACL 0.85 PERCENT W/V 500ML
Mfr # LC234501
Zoro # G603616049
product price: $23.89
/eaKey Features
Chemical Formula
NaCl
CAS Number
7647-14-5, 7732-18-5
Special Information
Non-Sterile
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC234501
Zoro #
G603616049
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Formula
NaCl
CAS Number
7647-14-5, 7732-18-5
Special Information
Non-Sterile
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Sodium Chloride
Shelf Life
24 mo
Chemical Grade
Lab
Calibration Certificate
NIST
Item
Sodium Chloride
Concentration
0.85% w/v
Chemical Container Type
Bottle
Features
Non-Sterile
Standards
Traceable to NIST
Container Type
Bottle
REMOVE - Previous PI Node
S
Container Material
Plastic
Quantity
500
Form
Liquid
Volume
500 mL
Description
Sodium Chloride, Concentration 0.85 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.