CHEMICAL NACL 0.9 PERCENT W/V 10L
Mfr # LC234606
Zoro # G803615705
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NaCl
Chemical Container Type
Box
Chemical Container Size
10 L
Product Type
Sodium Chloride
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC234606
Zoro #
G803615705
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Chemical Formula
NaCl
Chemical Container Type
Box
Product Type
Sodium Chloride
Chemical Container Material
Plastic
Chemical Grade
Lab
Concentration
0.9% w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Sodium Chloride
Shelf Life
24 mo
Special Information
Non-Sterile
CAS Number
7647-14-5, 7732-18-5
Calibration Certificate
NIST
Quantity
10
Volume
10 L
Container Material
Plastic
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Form
Liquid
Features
Non-Sterile
Container Type
Box
Description
Sodium Chloride, Concentration 0.9 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.