CHEMICAL NACL 0.9 PERCENT W/V 1L

  • Mfr # LC234602

  • Zoro # G503616040


product price:  $25.99
/ea

Key Features

Chemical Container Material
Plastic
Chemical Formula
NaCl
Product Type
Sodium Chloride
Concentration
0.9% w/v
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC234602
Zoro #
G503616040
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Chemical Formula
NaCl
Product Type
Sodium Chloride
Item
Sodium Chloride
Concentration
0.9% w/v
Shelf Life
24 mo
Calibration Certificate
NIST
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
Lab
Special Information
Non-Sterile
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Standards
Traceable to NIST
Features
Non-Sterile
Form
Liquid
Quantity
1
Container Type
Bottle
Container Material
Plastic
Volume
1 L
REMOVE - Previous PI Node
S

Description

Sodium Chloride, Concentration 0.9 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.