Zoro Homepage

CHEMICAL NACL 0.9 PERCENT W/V 20L

  • Mfr # LC234605

  • Zoro # G903616152


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
NaCl
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Sodium Chloride
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC234605
Zoro #
G903616152
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Formula
NaCl
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Sodium Chloride
Calibration Certificate
NIST
CAS Number
7647-14-5, 7732-18-5
Special Information
Non-Sterile
Chemical Container Type
Box
Item
Sodium Chloride
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.9% w/v
Chemical Grade
Lab
Standards
Traceable to NIST
Volume
20 L
Container Type
Box
Form
Liquid
Quantity
20
REMOVE - Previous PI Node
S
Container Material
Plastic
Features
Non-Sterile

Description

Sodium Chloride, Concentration 0.9 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.