CHEMICAL NACL 0.9 PERCENT W/V 4L
Mfr # LC234604
Zoro # G106002479
product price: $45.59
/eaKey Features
Chemical Formula
NaCl
Product Type
Sodium Chloride
Special Information
Non-Sterile
Shelf Life
24 mo
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC234604
Zoro #
G106002479
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Formula
NaCl
Product Type
Sodium Chloride
Special Information
Non-Sterile
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Lab
Item
Sodium Chloride
Calibration Certificate
NIST
CAS Number
7647-14-5, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Concentration
0.9% w/v
Volume
4 L
Standards
Traceable to NIST
REMOVE - Previous PI Node
S
Quantity
1
Container Material
Plastic
Form
Liquid
Features
Non-Sterile
Container Type
Bottle
Description
Sodium Chloride, Concentration 0.9 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.