Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NACL 0.9 PERCENT W/V 500ML

  • Mfr # LC234601

  • Zoro # G203615411


product price: $20.29
/ea

Key Features

Chemical Container Size
500 mL
Calibration Certificate
NIST
Chemical Formula
NaCl
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC234601
Zoro #
G203615411
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Calibration Certificate
NIST
Chemical Formula
NaCl
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Concentration
0.9% w/v
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Special Information
Non-Sterile
Chemical Container Material
Plastic
Item
Sodium Chloride
Quantity
500
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Form
Liquid
Container Type
Bottle
Volume
500 mL
Features
Non-Sterile
Container Material
Plastic

Description

Sodium Chloride, Concentration 0.9 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.