CHEMICAL NACL 1.0N 1L
Mfr # LC235802
Zoro # G603615943
product price: $57.39
/eaKey Features
Product Type
Sodium Chloride
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
7647-14-5, 7732-18-5
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC235802
Zoro #
G603615943
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Sodium Chloride
Product Type
Sodium Chloride
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
7647-14-5, 7732-18-5
Calibration Certificate
NIST
Concentration
1 N (1 M)
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaCl
Chemical Grade
Lab
Container Material
Plastic
Volume
1 L
Application
Titration
Container Type
Bottle
Form
Liquid
Standards
Traceable to NIST
Quantity
1
REMOVE - Previous PI Node
S
Description
Sodium Chloride, Concentration 1 N (1 M), CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.