Zoro Homepage

CHEMICAL NACL 20 PERCENT W/V 500ML

  • Mfr # LC235001

  • Zoro # G906002471


product price: $33.19
/ea

Key Features

Chemical Container Material
Plastic
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
Lab
APHA
4500-I C
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC235001
Zoro #
G906002471
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
CAS Number
7647-14-5, 7732-18-5
Item
Sodium Chloride
Chemical Grade
Lab
APHA
4500-I C
Shelf Life
24 mo
Special Information
For Iodide
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaCl
Concentration
20 % w/v
Product Type
Sodium Chloride
Calibration Certificate
NIST
Features
For Iodide
Container Type
Bottle
Container Material
Plastic
Quantity
500
Form
Liquid
Standards
APHA 4500-I¿ C, Traceable to NIST
REMOVE - Previous PI Node
S
Volume
500 mL

Description

Sodium Chloride, Concentration 20 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, APHA 4500-I C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-I� C, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.