Zoro Homepage

CHEMICAL NACL 240 GRAMS PER LITER 500ML

  • Mfr # LC235101

  • Zoro # G103615801


product price: $72.99
/ea

Key Features

Special Information
Contains Hydrochloric Acid, Sulfate
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Concentration
240 g/L
Chemical Container Material
Plastic
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC235101
Zoro #
G103615801
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
Contains Hydrochloric Acid, Sulfate
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Concentration
240 g/L
Chemical Container Material
Plastic
Product Type
Sodium Chloride
Shelf Life
31 mo
Item
Sodium Chloride
Chemical Grade
Lab
Standards
ASTM D516-90
Chemical Container Type
Bottle
Volume
500 mL
REMOVE - Previous PI Node
S
Form
Liquid
Features
Contains Hydrochloric Acid, For Sulfate
Container Material
Plastic
Chemical Formula
NaCl
Quantity
500
Container Type
Bottle
CAS Number
7647-01-0, 7647-14-5, 7732-18-5

Description

Sodium Chloride, Concentration 240 g/L, CAS Number 7647-01-0, 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 31 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards ASTM D516-90, Special Information Contains Hydrochloric Acid, Sulfate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.