Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NACL 25 PERCENT W/V 4L

  • Mfr # LC235204

  • Zoro # G805919719


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Chemical Container Type
Bottle
Concentration
25 % w/v
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC235204
Zoro #
G805919719
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Calibration Certificate
NIST
Chemical Container Type
Bottle
Concentration
25 % w/v
Product Type
Sodium Chloride
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Formula
NaCl
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Sodium Chloride
Standards
Traceable to NIST
Container Material
Plastic
Form
Liquid
Volume
4 L
REMOVE - Previous PI Node
S
Quantity
1
Container Type
Bottle

Description

Sodium Chloride, Concentration 25 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.