CHEMICAL NACL 25 PERCENT W/V 500ML
Mfr # LC235201
Zoro # G603616100
product price: $64.39
/eaKey Features
Concentration
25 % w/v
Product Type
Sodium Chloride
Chemical Container Type
Bottle
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC235201
Zoro #
G603616100
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
25 % w/v
Product Type
Sodium Chloride
Chemical Container Type
Bottle
CAS Number
7647-14-5, 7732-18-5
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Formula
NaCl
Item
Sodium Chloride
Shelf Life
24 mo
Chemical Container Material
Plastic
REMOVE - Previous PI Node
S
Volume
500 mL
Form
Liquid
Container Material
Plastic
Container Type
Bottle
Standards
Traceable to NIST
Quantity
500
Description
Sodium Chloride, Concentration 25 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.