Zoro Homepage

CHEMICAL NACL 30 PERCENT W/V 4L

  • Mfr # LC235404

  • Zoro # G105922044


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Product Type
Sodium Chloride
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC235404
Zoro #
G105922044
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Sodium Chloride
Chemical Grade
Lab
Product Type
Sodium Chloride
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Formula
NaCl
Concentration
30 % w/v
CAS Number
7647-14-5, 7732-18-5
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Form
Liquid
Volume
4 L
Quantity
1
Container Type
Bottle
Container Material
Plastic
Standards
Traceable to NIST

Description

Sodium Chloride, Concentration 30 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.