Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL NACL 30 PERCENT W/V 500ML

  • Mfr # LC235401

  • Zoro # G603615226


product price: $67.99
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
7647-14-5, 7732-18-5
Chemical Container Type
Bottle
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC235401
Zoro #
G603615226
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Shelf Life
24 mo
CAS Number
7647-14-5, 7732-18-5
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
NaCl
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
30 % w/v
Product Type
Sodium Chloride
Item
Sodium Chloride
Calibration Certificate
NIST
REMOVE - Previous PI Node
S
Standards
Traceable to NIST
Container Type
Bottle
Quantity
500
Form
Liquid
Volume
500 mL
Container Material
Plastic

Description

Sodium Chloride, Concentration 30 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.