Zoro Homepage

CHEMICAL NACL 5 PERCENT W/V 1L

  • Mfr # LC234802

  • Zoro # G103615443


product price: $41.19
/ea

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST
Product Type
Sodium Chloride
Chemical Container Size
1 L
Chemical Formula
NaCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC234802
Zoro #
G103615443
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Sodium Chloride
Chemical Container Material
Plastic
Calibration Certificate
NIST
Product Type
Sodium Chloride
Chemical Formula
NaCl
Standards
ASTM D2187-94, Traceable to NIST
CAS Number
7647-14-5, 7732-18-5
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
5 % w/v
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Container Material
Plastic
Quantity
1
Volume
1 L
Form
Liquid
Container Type
Bottle

Description

Sodium Chloride, Concentration 5 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D2187-94, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.