Zoro Homepage

CHEMICAL NACL 9 PERCENT W/V 4L

  • Mfr # LC234854

  • Zoro # G006002463


product price: $44.19
/ea

Key Features

Chemical Formula
NaCl
Shelf Life
24 mo
Chemical Container Size
4 L
Product Type
Sodium Chloride
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC234854
Zoro #
G006002463
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Formula
NaCl
Item
Sodium Chloride
Shelf Life
24 mo
Product Type
Sodium Chloride
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
9 % w/v
Calibration Certificate
NIST
CAS Number
7647-14-5, 7732-18-5
Chemical Container Type
Bottle
Chemical Grade
Lab
Container Type
Bottle
Container Material
Plastic
Quantity
1
Volume
4 L
Form
Liquid
REMOVE - Previous PI Node
S
Standards
Traceable to NIST

Description

Sodium Chloride, Concentration 9 Percent w/v, CAS Number 7647-14-5, 7732-18-5, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.