Zoro Homepage

CHEMICAL NACL ACS 500 G

  • Mfr # LC234201

  • Zoro # G005380098


product price: $41.19
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
7647-14-5
Chemical Grade
ACS
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC234201
Zoro #
G005380098
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Item
Sodium Chloride
Chemical Container Type
Bottle
CAS Number
7647-14-5
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
NaCl
Molecular Weight
58.44
Product Type
Sodium Chloride
Standards
ACS
REMOVE - Previous PI Node
S
Quantity
500
Volume
500 g
Container Material
Plastic
Calibration Certificate
NIST
Form
Powder
Container Type
Bottle

Description

Sodium Chloride, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.