CHEMICAL NACL-HYDRXYLMN SULFATE 500ML
Mfr # LC236001
Zoro # G006002517
product price: $94.89
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
APHA
3112 B
Special Information
Metals
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC236001
Zoro #
G006002517
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
APHA
3112 B
Special Information
Metals
Chemical Grade
Lab
Item
Sodium Chloride - Hydroxylamine Sulfate
Product Type
Sodium Chloride - Hydroxylamine Sulfate
Shelf Life
24 mo
Chemical Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
S
Container Material
Plastic
Features
For Metals
CAS Number
10039-54-0, 7647-14-5, 7732-18-5
Chemical Formula
NaCl
Quantity
500
Volume
500 mL
Standards
APHA 3112 B
Form
Liquid
Description
Sodium Chloride - Hydroxylamine Sulfate, CAS Number 10039-54-0, 7647-14-5, 7732-18-5, Chemical Formula NaCl, APHA 3112 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3112 B, Special Information Metals
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.