Zoro Homepage

CHEMICAL NAOH 0.01 NORMAL 500 ML

  • Mfr # LC242001

  • Zoro # G203614988


product price: $23.29
/ea

Key Features

Shelf Life
24 mo
Concentration
0.01 N (0.01 M)
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC242001
Zoro #
G203614988
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Concentration
0.01 N (0.01 M)
Item
Sodium Hydroxide
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
CAS Number
1310-73-2, 7732-18-5
REMOVE - Previous PI Node
S
Volume
500 mL
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Quantity
500
Container Material
Plastic
Storage Temperature - Minimum
5 Degrees C
Application
Titration
Standards
Traceable to NIST
Container Type
Bottle

Description

Sodium Hydroxide, Concentration 0.01 N (0.01 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.