Zoro Homepage

CHEMICAL NAOH 0.01N 4L

  • Mfr # LC242004

  • Zoro # G806002489


product price: $59.99
/ea

Key Features

Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Formula
NaOH
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC242004
Zoro #
G806002489
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Concentration
0.01 N (0.01 M)
CAS Number
1310-73-2, 7732-18-5
Shelf Life
24 mo
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Standards
Traceable to NIST
Quantity
1
REMOVE - Previous PI Node
S
Container Type
Bottle
Form
Liquid
Volume
4 L
Application
Titration

Description

Sodium Hydroxide, Concentration 0.01 N (0.01 M), CAS Number 1310-73-2, 7732-18-5, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.