CHEMICAL NAOH 0.01N IN MEOH 1L
Mfr # LC245202
Zoro # G303615618
product price: $46.99
/eaKey Features
Shelf Life
12 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC245202
Zoro #
G303615618
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shelf Life
12 mo
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Chemical Grade
Lab
Chemical Container Material
Plastic
CAS Number
1310-73-2, 67-56-1
Product Type
Sodium Hydroxide
Chemical Formula
NaOH
Item
Sodium Hydroxide
Concentration
0.01 N (0.01 M)
Quantity
1
Application
Titration
Volume
1 L
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
S
Container Type
Bottle
Standards
Traceable to NIST
Description
Sodium Hydroxide, Concentration 0.01 N (0.01 M), CAS Number 1310-73-2, 67-56-1, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.