CHEMICAL NAOH 0.01N IN MEOH 4L

  • Mfr # LC245204

  • Zoro # G003615581


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
CAS Number
1310-73-2, 67-56-1
Product Type
Sodium Hydroxide
Concentration
0.01 N (0.01 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC245204
Zoro #
G003615581
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
CAS Number
1310-73-2, 67-56-1
Product Type
Sodium Hydroxide
Concentration
0.01 N (0.01 M)
Item
Sodium Hydroxide
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Formula
NaOH
Shelf Life
12 mo
Quantity
1
Volume
4 L
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic
Application
Titration
REMOVE - Previous PI Node
S

Description

Sodium Hydroxide, Concentration 0.01 N (0.01 M), CAS Number 1310-73-2, 67-56-1, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.